!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE HOODED LAB COAT, TYVEK 400, PLAIN COLLAR, SNAPS, OPEN CUFF, WHITE, 3XL

DISPOSABLE HOODED LAB COAT, TYVEK 400, PLAIN COLLAR, SNAPS, OPEN CUFF, WHITE, 3XL

DUPONT

DISPOSABLE HOODED LAB COAT, TYVEK 400, PLAIN COLLAR, SNAPS, OPEN CUFF, WHITE, 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE HOODED LAB COAT, TYVEK 400, PLAIN COLLAR, SNAPS, OPEN CUFF, WHITE, 3XL

DISPOSABLE HOODED LAB COAT, TYVEK 400, PLAIN COLLAR, SNAPS, OPEN CUFF, WHITE, 3XL

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.13 / EACH

EHC: EHC :
Min Qty 30 = $333.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTY210S3X
  • Mfr. Model # TY210SWH3X003000
  • UNSPSC # 46181532
  • CATALOGUE PAGE # 949
  • Shipping Weight 7.5 lbs

Product Details

This unisex white disposable lab coat is size XXX-large and is made out of polyethylene. It has zero pockets. It features open wrists. Protective lab coats and frocks protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip. Lab coats have pockets and frocks don't.

Technical Specs

  • ItemLab Coat
  • ColourWhite
  • GenderUnisex
  • MaterialPolyethylene
  • Minimum Height74 in
  • Overall Length44 1/2 in
  • Seam StyleSerged
  • Thickness5.9 mil
  • Maximum Chest Size52 1/4 in
  • FeaturesOpen Wrists
  • Material Weight1.2 oz/sq yd
  • Anti-StaticNo
  • Closure TypeSnaps
  • Hazard Protection TypeHazardous Powders, Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • PackagingBulk
  • Sterile/Non-SterileNon-Sterile
  • Fabric Weight0.245 oz
  • Collar Style Mandarin
  • Cuff Style Open
  • Launderable No
  • Maximum Height 76 in
  • Number of Pockets 0
  • Pattern Solid
  • Size 3XL
  • Attached Hood No
  • No. of Pockets 0
  • Fits Chest Size 62 in
  • For Height 74 in to 76 in
  • Brand and Series Dupont Tyvek(R) 400
  • Garment Style Lab Frock
  • Material Performance Light Duty
  • Protection Type Liquid & Particulate
  • Closure Type Snap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list