KEG HAND TRUCK, 500 LB LOAD CAPACITY, 51 IN X 19 IN X 14 IN, CONTINUOUS FRAME LOOP, STEEL
KEG HAND TRUCK, 500 LB LOAD CAPACITY, 51 IN X 19 IN X 14 IN, CONTINUOUS FRAME LOOP, STEEL
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Load capacity: 500 lbs. Tubular stair climbers have steel rub straps to reduce wear and negotiate curbs and stairs. Equipped with 1/4 inch thick reinforced, tapered, and beveled noseplates to facilitate keg and case handling. Pneumatic wheels provide load cushioning and high flotation.
Technical Specs
Item Keg Hand Truck
For Cntnr Cap 15.5 gal
For Maximum Container Diameter 17 in
Wheel Dia. 10 in
Wheel/Tread Material Rubber
Frame Material Aluminum
Handle Height 51 in
Colour Silver
Nose Plate Profile Beveled
Includes Foot Assist Without Foot Assist
Operation Manual
Overall Height 51 in
Hub Position Offset
Load Capacity 500 lb
For Container Material Steel
For Maximum Container Height 50 in
Wheel Type Pneumatic
Caster/Wheel Configuration (2) Axle-Mounted
Frame Type Rounded Back
Handle Type Continuous Frame Loop
Nose Plate Material Steel
Nose Plate Type Straight
Includes Stair Climber With Stair Climber
Overall Depth 14 in
Overall Width 19 in
Wheel Width 4 in
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$361.95
/ EACH
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.34
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.06
/ PAIR