KNOCK DOWN BASKET TRUCK, BLUE, 26 IN W X 34 IN H X 36 IN L, 600 LB LOAD CAPACITY, UNASSEMBLED
KNOCK DOWN BASKET TRUCK, BLUE, 26 IN W X 34 IN H X 36 IN L, 600 LB LOAD CAPACITY, UNASSEMBLED
ROYAL BASKET TRUCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Powder coated 3/8 inch steel frame. Removable heavy-duty white canvas or super-strong vinyl liner. Laced to frame with nylon rope through a double row of rust resistant grommets in a reinforced hem. Some assembly required using a hammer and pliers.
Technical Specs
Item Knock Down Basket Truck
Cubic Foot Capacity 15 cu ft
Load Capacity 600 lb
Base Material Wood
Overall Width 26 in
Collapsible Not Collapsible
Includes Removable Liner
Caster Core Material Polyurethane
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Bushel Capacity 12 bu
Cubic Yard Capacity 0.55 cu yd
Liner Style Removable
Overall Length 36 in
Overall Height 34 in
Mobility Option Caster
Assembled/Unassembled Unassembled
Colour Blue
Country of Origin United States
(subject to change)
Alternate Products
ROYAL BASKET TRUCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$298.18
/ each
ROYAL BASKET TRUCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$572.88
/ each