!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REMOVABLE VINYL LINER BASKET TRUCK, 12½ CU FT CAPACITY, RED, WOOD

REMOVABLE VINYL LINER BASKET TRUCK, 12½ CU FT CAPACITY, RED, WOOD

ROYAL BASKET TRUCK

REMOVABLE VINYL LINER BASKET TRUCK, 12½ CU FT CAPACITY, RED, WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REMOVABLE VINYL LINER BASKET TRUCK, 12½ CU FT CAPACITY, RED, WOOD

REMOVABLE VINYL LINER BASKET TRUCK, 12½ CU FT CAPACITY, RED, WOOD

ROYAL BASKET TRUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $499.53 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBAR10RDKDA
  • Mfr. Model # R10RDKDA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

Powder coated 3/8 inch steel frame. Removable heavy-duty white canvas or super-strong vinyl liner. Laced to frame with nylon rope through a double row of rust resistant grommets in a reinforced hem. Some assembly required using a hammer and pliers.

Technical Specs

  • ItemRemovable Vinyl Liner Basket Truck
  • Bushel Capacity10 bu
  • Cubic Yard Capacity0.46 cu yd
  • Liner MaterialVinyl
  • Liner ColourRed
  • Inside Length36 in
  • Inside Height25 in
  • Overall Width24 in
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.3 in
  • Handle TypeSoft Loop
  • Number of Compartments1
  • Includes Frame BumpersWithout Frame Bumpers
  • Quiet Performance FeaturesPolyurethane
  • IncludesRemovable Liner
  • Caster Wheel/Tread MaterialPolyurethane
  • Caster Mounting TypePlate
  • Truck Style Standard
  • Cubic Foot Capacity 12.5 cu ft
  • Load Capacity 600 lb
  • Liner Style Removable
  • Base Material Wood
  • Inside Width 24 in
  • Overall Length 36 in
  • Overall Height 31 1/2 in
  • Caster/Wheel Configuration (4) Swivel
  • Caster Brake Type No Brake Included
  • Collapsible Not Collapsible
  • End Style Closed
  • Number of Drain Holes 0
  • Mobility Option Manual
  • Optional Lid 10F472
  • Assembled/Unassembled Unassembled
  • Caster Core Material Polyurethane
  • Colour Red
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list