!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, INTERCEPT, 15 GA

KNIT GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, INTERCEPT, 15 GA

MICROFLEX

KNIT GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, INTERCEPT, 15 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, INTERCEPT, 15 GA

KNIT GLOVES, L (9), ANSI CUT LEVEL A3, DIPPED PALM, NITRILE, INTERCEPT, 15 GA

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.55 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11561090
  • Mfr. Model # 11561090
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 881
  • Shipping Weight 0.12 lbs

Product Details

These blue/grey Ansell Hyflex knit gloves are size large and are made with basalt, HPPE, nylon, polyester, and Spandex. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X42C. They feature a reinforced thumb crotch and are silicone-free.

Technical Specs

  • ItemKnit Glove
  • Hem StyleFinished
  • Knit MaterialIntercept(TM)
  • Hand Protection StyleGlove
  • Glove Insulation Weight15 ga
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Glove Coating MaterialNitrile
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourGrey
  • Minimum TemperatureNot Rated
  • Glove FeaturesReinforced Thumb Crotch, Silicone-Free
  • Thickness15 ga
  • Silicone-FreeYes
  • ANSI/ISEA Abrasion Cycles4,800
  • ColourBlue, Grey
  • ANSI/ISEA Cut Level A3
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X42C
  • Standards Category II, EN 420:2003 + A1:2009, EN388, ISO C
  • Base Coating Material Natural Rubber Latex
  • Double-Dipped No
  • Electrostatic Properties Insulative
  • Cuff Style Knit
  • Base Coating Coverage Palm and Fingers
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 9
  • Glove Length 9 3/4 in
  • Glove Lining Material Basalt, HPPE, Nylon, Polyester, Spandex(R)
  • Glove Coating Finish Smooth
  • Reversible No
  • Series Hyflex
  • Touchscreen Compatible No
  • Pairs per Package 12
  • ANSI/ISEA Puncture Level 4
  • Palm Material Nitrile, HPPE
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list