!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, L (9), GLOVE HAND PROTECTION, DOTTED, NITRILE 605 ° F MAX

KNIT GLOVES, L (9), GLOVE HAND PROTECTION, DOTTED, NITRILE 605 ° F MAX

CONDOR

KNIT GLOVES, L (9), GLOVE HAND PROTECTION, DOTTED, NITRILE 605 ° F MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, L (9), GLOVE HAND PROTECTION, DOTTED, NITRILE 605 ° F MAX

KNIT GLOVES, L (9), GLOVE HAND PROTECTION, DOTTED, NITRILE 605 ° F MAX

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.06 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR4JF36
  • Mfr. Model # 4JF36
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 928
  • Shipping Weight 0.35 lbs

Product Details

These russet/white Condor knit gloves are size large and are made with cotton. In addition, they have a nitrile coating, and a wing thumb style. They are full-finger, have a knit cuff, and a maximum temperature of 605 Degrees Fahrenheit. They feature double palm.

Technical Specs

  • ItemKnit Glove
  • Knit MaterialCotton
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105
  • Glove Hand StyleAmbidextrous
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoverageFull
  • Fabric Weight24 oz
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourRed
  • Minimum TemperatureNot Rated
  • Glove FeaturesDouble Palm
  • Touchscreen CompatibleNo
  • EN 388 Impact RatedYes
  • ColourRusset, White
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Insulation Material Cotton
  • Insulated No
  • Double-Dipped No
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Maximum Temperature 605 Degrees F
  • Size- Numeric 9
  • Glove Length 10.5 in
  • Glove Lining Material Cotton
  • Glove Coating Finish Dotted
  • Reversible No
  • Series Condor
  • Silicone-Free No
  • Reflective Backing No
  • Includes Double Palm Yes
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list