GLOVES, INSULATED/SEAMLESS/WING THUMB/TERRY LINER, SZ SMALL/7, BLACK, NYLON/ACRYLIC
GLOVES, INSULATED/SEAMLESS/WING THUMB/TERRY LINER, SZ SMALL/7, BLACK, NYLON/ACRYLIC
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Keep safe with these seamless gloves with a wing thumb. These size small black gloves are insulated with a terry liner for warmth and are ideal for cold weather use. These nylon gloves have an HPT coating to the knuckle for great grip, water-resistance, and durability.
Technical Specs
Item Knit Glove
Knit Material Acrylic
Hand Protection Style Glove
Glove Insulation Material Terry Cloth
Standards EN 388 4232X, EN 511 X2X
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 7
Glove Length 9 in
Glove Lining Material Terry Cloth
Glove Coating Finish Smooth
Reversible No
Thickness 15 ga
Silicone-Free No
EN 388 Impact Rated No
ANSI/ISEA Puncture Level Not Available
Includes Double Palm No
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Needlestick Level - Palm Not Available
EN 388 Rating 4232X
Insulated Yes
Double-Dipped No
Glove Coating Material Foam Nitrile
Includes Finger Fourchettes No
Finger Coverage Full Finger
Glove Coating Coverage 3/4 Dip
Size- Alpha S
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Series Deny 99-9-265
Touchscreen Compatible No
Cuff Colour Black
Reflective Backing No
Colour Black
Country of Origin Pakistan
(subject to change)
Alternate Products
POWERPLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.11
/ PAIR
SHIELDMARK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.45
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.88
/ PAIR
MCR SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.79
/ PAIR