!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, INSULATED/SEAMLESS/WING THUMB/TERRY LINER, SZ XXX-LARGE/12, BLACK, NYLON/ACRYLIC

GLOVES, INSULATED/SEAMLESS/WING THUMB/TERRY LINER, SZ XXX-LARGE/12, BLACK, NYLON/ACRYLIC

BOB DALE

GLOVES, INSULATED/SEAMLESS/WING THUMB/TERRY LINER, SZ XXX-LARGE/12, BLACK, NYLON/ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, INSULATED/SEAMLESS/WING THUMB/TERRY LINER, SZ XXX-LARGE/12, BLACK, NYLON/ACRYLIC

GLOVES, INSULATED/SEAMLESS/WING THUMB/TERRY LINER, SZ XXX-LARGE/12, BLACK, NYLON/ACRYLIC

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.71 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-9-265-12
  • Mfr. Model # 99-9-265-12
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

These black, size XXX-large gloves have an HPT coating to the knuckle for great grip, water-resistance, and durability. Featuring a wing thumb and a seamless knit, these black nylon gloves are insulated with a terry liner for warmth and are ideal for cold weather use when dexterity needs to be maintained.

Technical Specs

  • ItemKnit Glove
  • Knit MaterialAcrylic
  • Hand Protection StyleGlove
  • Glove Insulation MaterialTerry Cloth
  • StandardsEN 388 4232X, EN 511 X2X
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric12
  • Glove Length9 in
  • Glove Lining MaterialTerry Cloth
  • Glove Coating FinishSmooth
  • ReversibleNo
  • Thickness15 ga
  • Silicone-FreeNo
  • EN 388 Impact RatedNo
  • ANSI/ISEA Puncture LevelNot Available
  • Includes Double PalmNo
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Needlestick Level - Palm Not Available
  • EN 388 Rating 4232X
  • Insulated Yes
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage 3/4 Dip
  • Size- Alpha 3XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Deny 99-9-265
  • Touchscreen Compatible No
  • Cuff Colour Black
  • Reflective Backing No
  • Colour Black
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list