KNIT GLOVES, XL (10), GLOVE HAND PROTECTION, 450 ° F MAX, COTTON, 40 OZ FABRIC WT
KNIT GLOVES, XL (10), GLOVE HAND PROTECTION, 450 ° F MAX, COTTON, 40 OZ FABRIC WT
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These brown/white Condor knit gloves are size X-large and are made with cotton terry cloth. In addition, they are uncoated with a wing thumb style. They are full-finger, have a gauntlet cuff, and a maximum temperature of 450 Degrees Fahrenheit. They feature a thumb sweat wipe.
Technical Specs
Item Knit Glove
Knit Material Cotton
Hand Protection Style Glove
Glove Insulation Weight 40 oz
Glove Hand Style Ambidextrous
Glove Coating Material Uncoated
Includes Finger Fourchettes No
Finger Coverage Full Finger
Maximum Temperature 450 Degrees F
Size- Numeric 10
Glove Length 13 in
Glove Lining Material Cotton
Reversible No
Series Condor
Silicone-Free No
Reflective Backing No
Includes Double Palm No
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
Glove Insulation Material Cotton
Insulated No
Double-Dipped No
Cuff Style Gauntlet
Latex-Free No
Includes Reinforced Thumb Crotch No
Fabric Weight 40 oz
Size- Alpha XL
Glove Construction Cut and Sewn
Minimum Temperature Not Rated
Glove Features Thumb Sweat Wipe
Touchscreen Compatible No
EN 388 Impact Rated Yes
Colour Brown, White
Country of Origin Pakistan
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.16
/ PAIR