KNIT GLOVES, L (9), GLOVE HAND PROTECTION, 250 ° F MAX, COTTON, 24 OZ FABRIC WT
KNIT GLOVES, L (9), GLOVE HAND PROTECTION, 250 ° F MAX, COTTON, 24 OZ FABRIC WT
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These white Condor knit gloves are size large and are made with cotton. In addition, they are uncoated with a wing thumb style. They are full-finger, have a knit cuff, and a maximum temperature of 250 Degrees Fahrenheit. They feature a thumb sweat wipe.
Technical Specs
Item Knit Glove
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
Glove Insulation Material No
Insulated No
Glove Hand Style Ambidextrous
Glove Performance General Purpose
Cuff Style Knit
Latex-Free Yes
Includes Reinforced Thumb Crotch No
Fabric Weight 24 oz
Size- Alpha L
Glove Construction Seamless Knit
Minimum Temperature Not Rated
Glove Features Thumb Sweat Wipe
Thickness 7 ga
Silicone-Free Yes
Sold As Pair
EN 388 Impact Rated No
Colour White
Hem Style Finished
Knit Material Cotton
Hand Protection Style Glove
Surface Resistivity 1.00 x 10^12 ohm/sq
Palm Type Uncoated
Double-Dipped No
Glove Coating Material Uncoated
Includes Finger Fourchettes No
Finger Coverage full finger
Maximum Temperature 250 Degrees F
Size- Numeric 9
Glove Length 9 in
Glove Lining Material No
Reversible Yes
Series Condor
Touchscreen Compatible No
Pairs per Package 12
Cuff Colour White
Reflective Backing no
Includes Double Palm No
Country of Origin Mexico
(subject to change)
Alternate Products
RONCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.92
/ PAIR