!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURE GRIP GLOVES, DOTS, SZ S, NATURAL, PVC, PKG 12

SURE GRIP GLOVES, DOTS, SZ S, NATURAL, PVC, PKG 12

MCR SAFETY

SURE GRIP GLOVES, DOTS, SZ S, NATURAL, PVC, PKG 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURE GRIP GLOVES, DOTS, SZ S, NATURAL, PVC, PKG 12

SURE GRIP GLOVES, DOTS, SZ S, NATURAL, PVC, PKG 12

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.68 / PKG of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9658S
  • Mfr. Model # 9658S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.49 lbs

Product Details

These knit gloves have palm and fingers coating coverage and a PVC-dotted finish for a great grip. They are natural, size small, and come in a package of 12.

Technical Specs

  • ItemGlove
  • Hand Protection StyleGlove
  • Palm TypePVC Dotted
  • Glove Coating MaterialPVC
  • Finger CoverageFull Finger
  • Size- AlphaS
  • Glove Coating ColourNatural
  • Glove Features7-Gauge Cotton and Polyester Wok Glove, Black PVC Dots on One Side, Colour Coded Hem to Identify Sizes, Comfortable, Soft, and Breathable Fabric, PVC Dots Provide More Abrasion-Resistant and Grip
  • Thickness7 ga
  • Sold AsPair
  • ColourNatural
  • Grip Coating MaterialPVC
  • Glove Style Knit
  • Base Coating Material PVC
  • Glove Performance Comfort Fit, High Grip
  • Cuff Style Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Lining Material Polyester
  • Glove Coating Finish Dotted
  • Series 9658
  • Pairs per Package 20
  • Cuff Colour Natural
  • Grip Coating Colour Natural
  • Palm Material Cotton, Polyester
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list