KNIT GLOVES, S (7), DOTTED, PVC, PALM, DOTTED, COTTON, 7 GA, FULL FINGER, WHITE
KNIT GLOVES, S (7), DOTTED, PVC, PALM, DOTTED, COTTON, 7 GA, FULL FINGER, WHITE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These beige/black Condor knit gloves are size small and are made with cotton and polyester. In addition, they have a PVC coating and a wing thumb style. They are full-finger and have a knit cuff.
Technical Specs
Item Knit Glove
Glove Style Task and Chore
ANSI/ISEA Abrasion Level Not Tested
Double-Dipped No
Cuff Style Knit
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha S
Glove Coating Colour Black
Minimum Temperature Not Rated
Thickness 7 ga
Silicone-Free No
Sold As Pair
Hem Style Finished
Knit Material Cotton
Hand Protection Style Glove
Glove Coating Material PVC
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 7
Glove Construction Seamless Knit
Glove Coating Finish Dotted
Series Condor
Touchscreen Compatible No
Pairs per Package 12
Colour Beige, Black
Country of Origin China
(subject to change)
Alternate Products
RONCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.00
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.09
/ PAIR