!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, 9, ANSI/ISEA ABRASION LEVEL 0, GREY, NITRILE

KNIT GLOVES, 9, ANSI/ISEA ABRASION LEVEL 0, GREY, NITRILE

SUPERIOR GLOVE

KNIT GLOVES, 9, ANSI/ISEA ABRASION LEVEL 0, GREY, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, 9, ANSI/ISEA ABRASION LEVEL 0, GREY, NITRILE

KNIT GLOVES, 9, ANSI/ISEA ABRASION LEVEL 0, GREY, NITRILE

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.13 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13FGFNT9
  • Mfr. Model # S13FGFNT9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

These grey knit gloves have a nitrile coating, nylon/HPPE stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 2. They feature abrasion-resistance, cut-resistance, and puncture-resistance.

Technical Specs

  • ItemKnit Glove
  • ANSI/ISEA Abrasion Level0
  • Glove Hand StyleLeft and Right
  • Glove Coating CoveragePalm and Fingers
  • Glove FeaturesAbrasion-Resistant, Cut-Resistant, Puncture-Resistant
  • ANSI/ISEA Abrasion Cycles0
  • ANSI/ISEA Puncture Force37.8 N
  • ColourGrey
  • ANSI/ISEA Cut Level A4
  • Standards ASTM/ANSI
  • Glove Coating Material Nitrile
  • Size- Numeric 9
  • Sold As Pair
  • ANSI/ISEA Cut Load 1,849 g
  • ANSI/ISEA Puncture Level 2
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list