!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, L (9), GLOVE HAND PROTECTION, 275 ° F MAX, COTTON, 22 OZ FABRIC WT

KNIT GLOVES, L (9), GLOVE HAND PROTECTION, 275 ° F MAX, COTTON, 22 OZ FABRIC WT

CONDOR

KNIT GLOVES, L (9), GLOVE HAND PROTECTION, 275 ° F MAX, COTTON, 22 OZ FABRIC WT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, L (9), GLOVE HAND PROTECTION, 275 ° F MAX, COTTON, 22 OZ FABRIC WT

KNIT GLOVES, L (9), GLOVE HAND PROTECTION, 275 ° F MAX, COTTON, 22 OZ FABRIC WT

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.27 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR6AJ18
  • Mfr. Model # 6AJ18
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 928
  • Shipping Weight 0.3 lbs

Product Details

These white Condor knit gloves are size large. In addition, they are uncoated and have a straight thumb style. They are full-finger, have a straight cuff, and a maximum temperature of 275 Degrees Fahrenheit.

Technical Specs

  • ItemKnit Glove
  • Hem StyleFinished
  • Knit MaterialCotton
  • Hand Protection StyleGlove
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialUncoated
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Maximum Temperature275 Degrees F
  • Size- Numeric9
  • Glove Length10 in
  • Minimum TemperatureNot Rated
  • SeriesCondor
  • Silicone-FreeNo
  • Sold AsPair
  • Reflective BackingNo
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level Not Tested
  • Glove Style Cut and Sewn
  • ANSI/ISEA Abrasion Level Not Tested
  • Insulated No
  • Double-Dipped No
  • Cuff Style Straight
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 22 oz
  • Size- Alpha L
  • Glove Construction Cut and Sewn
  • Reversible No
  • Touchscreen Compatible No
  • Pairs per Package 12
  • EN 388 Impact Rated Yes
  • Colour White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list