!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, S (7), GLOVE HAND PROTECTION, 250 ° F MAX, COTTON, 16 OZ FABRIC WT

KNIT GLOVES, S (7), GLOVE HAND PROTECTION, 250 ° F MAX, COTTON, 16 OZ FABRIC WT

CONDOR

KNIT GLOVES, S (7), GLOVE HAND PROTECTION, 250 ° F MAX, COTTON, 16 OZ FABRIC WT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, S (7), GLOVE HAND PROTECTION, 250 ° F MAX, COTTON, 16 OZ FABRIC WT

KNIT GLOVES, S (7), GLOVE HAND PROTECTION, 250 ° F MAX, COTTON, 16 OZ FABRIC WT

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.13 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR5AP60
  • Mfr. Model # 5AP60
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 928
  • Shipping Weight 0.15 lbs

Product Details

These white Condor knit gloves are size small and are made with cotton. In addition, they are uncoated with a wing thumb style. They are full-finger, have a knit cuff, and a maximum temperature of 250 Degrees Fahrenheit. They feature a thumb sweat wipe.

Technical Specs

  • ItemKnit Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Insulation MaterialNo
  • InsulatedNo
  • Glove Hand StyleAmbidextrous
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Latex-FreeYes
  • Includes Reinforced Thumb CrotchNo
  • Fabric Weight16 oz
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Minimum TemperatureNot Rated
  • Glove FeaturesThumb Sweat Wipe
  • Thickness7 ga
  • Silicone-FreeYes
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourWhite
  • Hem Style Finished
  • Knit Material Cotton
  • Hand Protection Style Glove
  • Surface Resistivity 1.00 x 10^12 ohm/sq
  • Palm Type Uncoated
  • Double-Dipped No
  • Glove Coating Material Uncoated
  • Includes Finger Fourchettes No
  • Finger Coverage full finger
  • Maximum Temperature 250 Degrees F
  • Size- Numeric 7
  • Glove Length 9 in
  • Glove Lining Material No
  • Reversible Yes
  • Series Condor
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Cuff Colour White
  • Reflective Backing no
  • Includes Double Palm No
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list