!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP-OFF UTILITY KNIFE, 5½ IN OVERALL L, RUBBERIZED, 13 SEGMENTS, 0 BLADES STORED, PLASTIC

SNAP-OFF UTILITY KNIFE, 5½ IN OVERALL L, RUBBERIZED, 13 SEGMENTS, 0 BLADES STORED, PLASTIC

OLFA

SNAP-OFF UTILITY KNIFE, 5½ IN OVERALL L, RUBBERIZED, 13 SEGMENTS, 0 BLADES STORED, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP-OFF UTILITY KNIFE, 5½ IN OVERALL L, RUBBERIZED, 13 SEGMENTS, 0 BLADES STORED, PLASTIC

SNAP-OFF UTILITY KNIFE, 5½ IN OVERALL L, RUBBERIZED, 13 SEGMENTS, 0 BLADES STORED, PLASTIC

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFXA1
  • Mfr. Model # 1075449
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Features an automatic blade lock, cushion grip for maximum comfort and control and a heavy gauge stainless steel blade channel. Includes a pocket clip/blade snapper for convenience and an ABB UltraMax ultra sharp blade. Fits AB, ABB, ABS blades.

Technical Specs

  • ItemSnap-Off Utility Knife
  • Blade Change MethodQuick-Change
  • Blade MaterialSteel
  • Blade Type IncludedSnap-Off
  • FeaturesHigh-quality stainless steel blade channel and protects and holds blade tight
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • For Use WithFoam Board, Other Materials, Precise Cuts Through Vinyl, Wallpaper
  • Handle ColourBlack, Yellow
  • Handle StyleContoured
  • Manufacturer Model Number of Included BladeABB
  • Number of Blades Included1
  • Number of Segments13
  • Overall Length5 1/2 in
  • Overall Width1/2 in
  • Replaceable BladeReplaceable Blade
  • Tether ReadyTether Ready
  • NSF CertifiedNot NSF Certified
  • Application Multipurpose
  • Blade Edge Type Straight
  • Blade Tip Standard
  • Blade Width 9 mm
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Grip Type Rubberized
  • Handle Material Plastic
  • Includes 9 mm Standard-Duty Black Blade
  • Number of Blade Segments 13
  • Number of Blades Stored 0
  • Other Material Applications Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
  • Overall Thickness 0.9 in
  • Package Quantity 1
  • Blade Design 38
  • Metal Detectable Not Metal Detectable
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list