!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, 13 SEGMENTS, 0 BLADES STORED, BLACK, METAL

SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, 13 SEGMENTS, 0 BLADES STORED, BLACK, METAL

DEWALT

SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, 13 SEGMENTS, 0 BLADES STORED, BLACK, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, 13 SEGMENTS, 0 BLADES STORED, BLACK, METAL

SNAP-OFF UTILITY KNIFE, 5 1/2 IN OVERALL L, 13 SEGMENTS, 0 BLADES STORED, BLACK, METAL

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21Y997
  • Mfr. Model # DWHT10037
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 334
  • Shipping Weight 0.15 lbs

Product Details

This snap-off utility knife has a width of 1 inch, a depth of 9 mm, and a length of 5½ inch. The metal handle is 4½ inch long, is black with an ergonomic style/type. It features 9 mm snap-off knife, auto-locking slider for blade adjustments, rust-resistant. In addition, it is made of steel. This snap-off utility knife is designed for: general purpose use, and includes snap-off blades, and one blade.

Technical Specs

  • ItemSnap-Off Utility Knife
  • Blade Change MethodQuick-Change
  • Blade TipStandard
  • Blade Width9 mm
  • Handle ColourBlack
  • Handle MaterialMetal
  • Number of Blade Segments13
  • Number of Blades Stored0
  • Overall Length5 1/2 in
  • Overall Width1 in
  • Replaceable BladeReplaceable Blade
  • Application General Purpose
  • Blade Material Steel
  • Blade Type Included Snap-Off
  • Features 9 mm Snap-Off Knife, Auto-Locking Slider for Blade Adjustments, Rust-Resistant
  • Handle Length 4 1/2 in
  • Handle Style Ergonomic
  • Number of Blades Included 1
  • Number of Segments 13
  • Overall Thickness 0.5 in
  • Package Quantity 1
  • Retractable Blade Retractable Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list