!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY KNIFE, 5 1/2 IN OVERALL L, PLAIN, ZINC, BLACK/BLUE, SCREW

SAFETY KNIFE, 5 1/2 IN OVERALL L, PLAIN, ZINC, BLACK/BLUE, SCREW

MARTOR

SAFETY KNIFE, 5 1/2 IN OVERALL L, PLAIN, ZINC, BLACK/BLUE, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY KNIFE, 5 1/2 IN OVERALL L, PLAIN, ZINC, BLACK/BLUE, SCREW

SAFETY KNIFE, 5 1/2 IN OVERALL L, PLAIN, ZINC, BLACK/BLUE, SCREW

MARTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTA08152
  • Mfr. Model # 8152.19
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

This safety knife is made of stainless steel. This safety knife is designed for: cutting, cord, foil, tape, yarn and includes 100 blades, trapezoid blades, 100 blades.

Technical Specs

  • ItemSafety Knife
  • Blade MaterialStainless Steel
  • Number of Blades Included100
  • Hand OrientationRight-Handed, Left-Handed
  • Other Material ApplicationsCord, Foil, Tape, Yarn
  • Overall Thickness0.5 in
  • Replaceable BladeReplaceable Blade
  • Blade OperationRetractable
  • For Cutting CorkNot For Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticNot For Cutting Plastic
  • Includes(100) Blades
  • Package Quantity1
  • Blade Change Method Tool-Less
  • Blade Projection Length 2 1/16 in
  • Number of Blades Stored 100
  • Blade Type Included Trapezoid
  • Includes Pocket Clip Pocket Clip Not Included
  • Manufacturer Model Number of Included Blade 5232.7
  • Application Cutting
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber Not For Cutting Rubber
  • Knife Type Spring Loaded Knife
  • Retractable Blade Retractable Blade
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list