!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOOK-STYLE SAFETY CUTTER, 6 1/4 IN OVERALL L, STRAIGHT HANDLE, TEXTURED, STEEL, YELLOW

HOOK-STYLE SAFETY CUTTER, 6 1/4 IN OVERALL L, STRAIGHT HANDLE, TEXTURED, STEEL, YELLOW

OLFA

HOOK-STYLE SAFETY CUTTER, 6 1/4 IN OVERALL L, STRAIGHT HANDLE, TEXTURED, STEEL, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOK-STYLE SAFETY CUTTER, 6 1/4 IN OVERALL L, STRAIGHT HANDLE, TEXTURED, STEEL, YELLOW

HOOK-STYLE SAFETY CUTTER, 6 1/4 IN OVERALL L, STRAIGHT HANDLE, TEXTURED, STEEL, YELLOW

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFSK10
  • Mfr. Model # 1096854
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 336
  • Shipping Weight 0.15 lbs

Product Details

Cuts shrink wrap, stretch wrap, plastic strapping, leather. Multi-point blade positioning. Blunt edge for safe handling. Cuts material up to 4 mm (5/32 inch) thick.

Technical Specs

  • ItemHook-Style Safety Cutter
  • ApplicationMultipurpose
  • Blade Type IncludedSafety Recessed
  • Grip TypeTextured
  • For Cutting CardboardNot for Cutting Cardboard
  • For Cutting Stretch FilmFor Cutting Stretch Film
  • Handle ColourYellow
  • Handle StyleStraight
  • Includes Tape SplitterTape Splitter Included
  • NSF CertifiedNot NSF Certified
  • Other Material ApplicationsBagged Goods, Cord, Felt, Film, Foil, Leather, Paper, Safety Belt, Textiles, Yarn
  • Overall Thickness0.5 in
  • Replaceable BladeReplaceable Blade
  • Number of Cutting Sides1
  • Antimicrobial Not Antimicrobial
  • Blade Material Steel
  • Disposable Not Disposable
  • For Cutting Banding For Cutting Banding
  • For Cutting Foam Not for Cutting Foam
  • For Cutting Tape For Cutting Tape
  • Handle Material Plastic
  • Includes Pocket Clip Pocket Clip Not Included
  • Metal Detectable Not Metal Detectable
  • Number of Blades Included 1
  • Overall Length 6 1/4 in
  • Overall Width 2 1/8 in
  • Tether Ready Tether Ready
  • Hook Cutter Features Includes Tape Splitter
  • Country of Origin Japon (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list