!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KITCHEN ROLL TOWEL, 70 SHEETS, 30/CA

KITCHEN ROLL TOWEL, 70 SHEETS, 30/CA

CASCADES PRO

KITCHEN ROLL TOWEL, 70 SHEETS, 30/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
KITCHEN ROLL TOWEL, 70 SHEETS, 30/CA

KITCHEN ROLL TOWEL, 70 SHEETS, 30/CA

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.14 / CASE of 30

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGK070
  • Mfr. Model # K070
  • UNSPSC # 52121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.52 lbs

Technical Specs

  • ItemKitchen Roll Towel
  • ColourWhite
  • Sheet Width11 in
  • Sheet Size11 in x 8 in
  • Number of Sheets70
  • Proprietary/UniversalUniversal
  • FeaturesSoft, strong and highly absorbent, Effectively cleans spills in restaurants, retail spaces and more, Cost-wise solution, Made from 100% recycled fibers
  • Paper Towel Type Perforated Roll
  • Product Series Cascades PRO Select(R)
  • Sheet Length 8 in
  • Roll Length 560 ft
  • Ply 2
  • Material Recycled Fiber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list