!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KITCHEN PAPER TOWEL ROLL, PERFORATED, SELECT, 85 SHEETS, 30 PK

KITCHEN PAPER TOWEL ROLL, PERFORATED, SELECT, 85 SHEETS, 30 PK

CASCADES PRO

KITCHEN PAPER TOWEL ROLL, PERFORATED, SELECT, 85 SHEETS, 30 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KITCHEN PAPER TOWEL ROLL, PERFORATED, SELECT, 85 SHEETS, 30 PK

KITCHEN PAPER TOWEL ROLL, PERFORATED, SELECT, 85 SHEETS, 30 PK

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.38 / CASE of 30

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGK085
  • Mfr. Model # K085
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Product Details

This Select perforated kitchen paper towel roll is made of two-ply paper with a minimum of 40% post-consumer and 50% pre-consumer recycled content. It comes in white and measures 680 length x 8 inches width. The universal paper towel roll comes in 30 packs per unit with 85 sheets in each pack.

Technical Specs

  • ItemKitchen Roll Towel
  • ColourWhite
  • Roll Width8 in
  • Sheet Length11 in
  • Roll Dia.4-3/5 in
  • Core Dia.1-5/8 in
  • Ply2
  • MaterialRecycled Fiber
  • Paper Towel Type Perforated Roll
  • Product Series Cascades PRO Select(R)
  • Sheet Width 8 in
  • Sheet Size 8 in x 11 in
  • Roll Length 57 ft
  • Number of Sheets 85
  • Proprietary/Universal Universal
  • Features Soft, strong and highly absorbent, Effectively cleans spills in restaurants, retail spaces and more, Cost-wise solution, Made from 100% recycled fibers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list