!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 16 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW

SPILL KIT, 16 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW

BRADY SPC ABSORBENTS

SPILL KIT, 16 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 16 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW

SPILL KIT, 16 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW

BRADY SPC ABSORBENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $408.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SORSKA20
  • Mfr. Model # SKA-20
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 1001
  • Shipping Weight 28.0 lbs

Product Details

This Allwik series spill kit is yellow. It has a 20-gallon container capacity. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, and UN, this spill kit includes 12 15 x 19 inch pads, 2 18 x 18 inch pillows, 3 3 inch x 12 foot socks, three disposal bags, handbook, goggles, nitrile gloves, emergency response handbook/instructions, and 12 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal
  • Container TypeDrum
  • Container ColourYellow
  • UN Rating1H2/X57/S/20
  • SeriesAllwik
  • Fluids Absorbed - PadsUniversal
  • Fluids Absorbed - SocksUniversal
  • Pad Width15 in
  • Pillow Width18 in
  • Sock Length144 in
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 16 gal
  • Container Capacity 20 gal
  • Empty or Filled Filled
  • Includes Mounting Fasteners No
  • Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), UN Approved
  • Fluids Absorbed - Pillows Universal
  • Pad Length 19 in
  • Pillow Length 18 in
  • Sock Diameter 3 in
  • Includes (12) 15 in x 19 in Pads, (2) 18 in x 18 in Pillows, (3) 3 in x 12 ft Socks, (3) Disposal Bags, Handbook, Pair Goggles, Pair Nitrile Gloves
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list