SPILL KIT, 82 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW
SPILL KIT, 82 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spill kit is yellow. It has a 95-gallon container capacity. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, and UN, this spill kit includes 10 disposal bags, 110 15 x 19 inch pads, 12 3 inch x 4 foot socks, 8 18 x 18 inch pillows, 8 3 inch x 12 foot socks, handbook, goggles, nitrile gloves, emergency response handbook/instructions, and 110 pads.
Technical Specs
Item Spill Kit
Fluids Absorbed Oil-Only
Container Type Drum
Container Colour Yellow
UN Rating 1H2/X300/S/20
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), UN Approved
Fluids Absorbed - Pillows Oil-Only
Pad Length 19 in
Pillow Length 18 in
Sock Diameter 3 in
Includes (10) Disposal Bags, (110) 15 in x 19 in Pads, (12) 3 in x 4 ft Socks, (8) 18 in x 18 in Pillows, (8) 3 in x 12 ft Socks, Handbook, Pair Goggles, Pair Nitrile Gloves
Product Type Spill Kit
Volume Absorbed Per Kit 82 gal
Container Capacity 95 gal
Empty or Filled Filled
Includes Mounting Fasteners No
Fluids Absorbed - Pads Oil-Only
Fluids Absorbed - Socks Oil-Only
Pad Width 15 in
Pillow Width 18 in
Sock Length 48 in, 144 in
Country of Origin Varies
(subject to change)
Alternate Products
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,597.58
/ CHAQUE
CAN-ROSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,209.22
/ CHAQUE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,117.45
/ CHAQUE
Related Products
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$188.65
/ CAISSE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$136.66
/ CAISSE
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$117.59
/ CAISSE