SPILL KIT, 37 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW
SPILL KIT, 37 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, YELLOW
BRADY SPC ABSORBENTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Hazwik series spill kit is yellow. It has a 55-gallon container capacity. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, and UN, this spill kit includes 4 3 inch x 12 foot socks, five disposal bags, 50 15 x 19 inch pads, 8 18 x 18 inch pillows, handbook, goggles, nitrile gloves, emergency response handbook/instructions, and 50 pads.
Technical Specs
Item Spill Kit
Fluids Absorbed Harsh Chemicals
Container Type Drum
Container Colour Yellow
Lockable Yes
Includes Mounting Fasteners No
Standards EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), UN Approved
Fluids Absorbed - Pillows Harsh Chemicals
Pad Length 19 in
Pillow Length 18 in
Sock Diameter 3 in
Includes (4) 3 in x 12 ft Socks, (5) Disposal Bags, (50) 15 in x 19 in Pads, (8) 18 in x 18 in Pillows, Handbook, Pair Goggles, Pair Nitrile Gloves
Product Type Spill Kit
Volume Absorbed Per Kit 37 gal
Container Capacity 55 gal
Empty or Filled Filled
UN Rating 1H2/880/S/20
Series Hazwik
Fluids Absorbed - Pads Harsh Chemicals
Fluids Absorbed - Socks Harsh Chemicals
Pad Width 15 in
Pillow Width 18 in
Sock Length 144 in
Country of Origin Varies
(subject to change)
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$123.43
/ pkg.
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$211.00
/ BOX