!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KIT CALIBRATION CO O2 PENTANE 103L

KIT CALIBRATION CO O2 PENTANE 103L

INDUSTRIAL SCIENTIFIC

KIT CALIBRATION CO O2 PENTANE 103L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KIT CALIBRATION CO O2 PENTANE 103L

KIT CALIBRATION CO O2 PENTANE 103L

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $657.48 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # IDS18102269
  • Mfr. Model # 18102269
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 968
  • Shipping Weight 7.0 lbs

Product Details

Calibration kit, CO, O2, pentane, 1 cylinder, 103 liter volume.

Technical Specs

  • ItemCalibration Kit, CO, O2, Pentane (103 L)
  • Cylinder Size103 L
  • For Use WithCalibrating and Bump Testing ISC Instruments
  • Shut OffManual
  • Length3-1/4"
  • Temp. Range-55 Degrees - 52 Degrees C
  • Gas Type O2, CO, C5H12
  • Flow Rate 0.5 LPM
  • Material Steel
  • Height 14"
  • Status Indicator Pressure Gauge
  • Includes NIST Traceable Span Gases, Non-Refillable Cylinder, Flow Regulator and Convenient Carrying Case
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list