!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KIT 27 PC IMPERIAL 1/8 TO 2IN

KIT 27 PC IMPERIAL 1/8 TO 2IN

MAYHEW

KIT 27 PC IMPERIAL 1/8 TO 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KIT 27 PC IMPERIAL 1/8 TO 2IN

KIT 27 PC IMPERIAL 1/8 TO 2IN

MAYHEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $864.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MHW66002
  • Mfr. Model # 66002
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 346
  • Shipping Weight 5.55 lbs

Product Details

Hollow punch tool kit in a chemical and shock resistant polypropylene molded case. Punches used for cutting out washers and sealing rings. Patented locking system enables easy changing of dual cutting heads. Size 1/8 to 2 inches.

Technical Specs

  • ItemHollow Punch Set
  • Types IncludedHollow Punch
  • Includes HandleHandle Included
  • Material ApplicationsCloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl
  • Includes1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 in, 1/2 in, 1/4 in, 2 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Hollow Punch: 1/8 in
  • MaterialSteel
  • Container TypeCase
  • FeaturesDual Cutting Heads Allow for Punching Concentric Circles in One Strike
  • Includes Striking CapStriking Cap Not Included
  • Tip TypeHollow
  • Set Type Punch Set
  • Number of Pieces 27
  • Includes Handguard Handguard Not Included
  • Overall Length 3/4 in, 1 in, 1 1/2 in, 2 in, 2 1/4 in, 2 1/2 in
  • Tip Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 5/16 in, 1 7/16 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in
  • Measurement Type SAE
  • Tether Ready Not Tether Ready
  • Grip Style Knurled
  • Punch Type Hollow Punch
  • Weight 0.015 lb, 0.016 lb, 0.02 lb, 0.021 lb, 0.022 lb, 0.045 lb, 0.049 lb, 0.05 lb, 0.051 lb, 0.078 lb, 0.079 lb, 0.08 lb, 0.082 lb, 0.087 lb, 0.146 lb, 0.148 lb, 0.153 lb, 0.157 lb, 0.158 lb, 0.192 lb, 0.2 lb, 0.209 lb, 0.215 lb, 0.727 lb, 1.005 lb, 1.102 lb
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list