!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KINGPINLESS PLATE CASTER, 8 IN WHEEL DIAMETER, 5400 LB, 10⅛ IN MOUNTING H, NYLON

KINGPINLESS PLATE CASTER, 8 IN WHEEL DIAMETER, 5400 LB, 10⅛ IN MOUNTING H, NYLON

APPROVED VENDOR

KINGPINLESS PLATE CASTER, 8 IN WHEEL DIAMETER, 5400 LB, 10⅛ IN MOUNTING H, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KINGPINLESS PLATE CASTER, 8 IN WHEEL DIAMETER, 5400 LB, 10⅛ IN MOUNTING H, NYLON

KINGPINLESS PLATE CASTER, 8 IN WHEEL DIAMETER, 5400 LB, 10⅛ IN MOUNTING H, NYLON

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $387.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG483N23
  • Mfr. Model # P27R-NMB080K-18
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.1 lbs

Technical Specs

  • ItemKingpinless Plate Caster
  • Load Rating5400 lb
  • Mounting Height10 1/8 in
  • Wheel/Tread MaterialNylon
  • Mounting Plate Size5 1/4 in x 7 1/4 in
  • Wheel Core MaterialNylon
  • Outside Bolt Hole Spacing4-1/8 in x 6-1/8 in
  • Wheel/Tread ColourBlack
  • Non-MarkingYes
  • Tread ShapeStandard
  • ApplicationBakery Racks, Conveyor Drawn Tow Trucks, Dough Troughs, Production Dollies
  • Core ColourBlack
  • Frame FinishZinc Plated
  • Number of Mounting Holes4
  • Swivel Lock TypeNo Lock Included
  • Wheel/Tread Hardness75 Shore D
  • Wheel Dia. 8 in
  • Wheel Width 3 in
  • Caster Sub-Type Rigid
  • Wheel Bearing Type Precision Ball
  • Mounting Plate Bolt Hole Pattern A
  • Inside Bolt Hole Spacing 3-3/8 in x 5-1/4 in
  • Mounting Bolt Dia. 1/2 in
  • Caster Brake Type No Brake Included
  • Number of Wheels 1
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • Features Push/Pull Force Reduction
  • Includes Complete Caster
  • Standards ICWM
  • Swivel Radius None- Rigid Caster
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories