!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KEYED PADLOCK,ALIKE,1-31/32"W

KEYED PADLOCK,ALIKE,1-31/32"W

APPROVED VENDOR

KEYED PADLOCK,ALIKE,1-31/32"W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYED PADLOCK,ALIKE,1-31/32"W

KEYED PADLOCK,ALIKE,1-31/32"W

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48JP98
  • Mfr. Model # 48JP98
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • ItemPadlock
  • Lock Body MaterialAluminum
  • Lock Body ShapeRectangular
  • Body Height1 57/64 in
  • Body Thickness13/32 in
  • Weather ResistantYes
  • SeriesWeatherproof 68
  • Number of Keys2
  • Shackle TypeStandard Shackle
  • Shackle ShapeRounded
  • Horizontal Shackle Clearance7/8 in
  • Number of Pins5 Pin
  • Locking MechanismDouble Lever Locking
  • Keyway TypeAlike
  • RekeyableNo
  • Includes Dust CoverYes
  • Includes Lock CoverYes
  • Number of Bumpers1
  • Bumper MaterialPlastic
  • Keying Keyed Alike
  • Lock Body Finish No Finish
  • Lock Body Colour Silver
  • Body Width 1 31/32 in
  • Security Level General Security
  • Lock Brand Approved Vendor
  • Key Code GR3
  • Master Key Included No
  • Shackle Material Steel
  • Shackle Diameter 5/16 in
  • Vertical Shackle Clearance 31/32 in
  • Key Locking Mechanism Pin Tumbler
  • Interchangeable Core No
  • Key Retaining Yes
  • Includes Chain No
  • Includes ID Tag No
  • Lock Cover Material Plastic Coated
  • Bumper Colour Silver
  • Number of Locks in Pack 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list