KEY REEL,BLACK,POLYCARBONATE
KEY REEL,BLACK,POLYCARBONATE
KEY-BAK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Key Reel, Kevlar Cord, Extended Length 48 In, 8-10 Oz Retraction Force , 2 In Case Size, Split Ring Type, 1 1/8 In Ring Size, Carabineer Attachment Type, Polycarbonate, Black, Matte Finish, For Holding Keys, Flash Light And Small Hand Tools, Includes Split Ring
Technical Specs
Item Key Reel
Body Colour Black
Body Finish Matte
Key Retractor Extended Length 48 in
Overall Width 2 in
Product Type Key Reel
Body Material Polycarbonate
Key Capacity 15
Retractor Force 8 ozf
Alternate Products
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.08
/ each
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.32
/ each
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.38
/ each