KEY REEL 48 IN STAINLS STEEL CABLE
KEY REEL 48 IN STAINLS STEEL CABLE
KEY-BAK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Key Reel, Stainless Steel Cable, Extended Length 48 In, 8-10 Oz Retraction Force , 2 In Case Size, Large Yoke Ring Type, Bracket Mount Attachment Type, Chrome, Silver, Chrome Texture Finish, 48 In Stainless Steel Cable, Gauge And Tool Holder, Theft Deterrent, Includes Large Yoke
Technical Specs
Item Retractable Tether
Extended Length 48"
Case Size 2"
Ring Size 1-1/8"
Construction Chrome
Features 48" Stainless Steel Cable
Application Gauge and Tool Holder, Theft Deterrent
Type Stainless Steel Chain
Retraction Force 8 oz.
Ring Type Large Yoke
Attachment Type Bracket Mount
Finish Silver Texture
Colour Silver
Includes Split Ring
Alternate Products
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.40
/ EACH
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.73
/ EACH
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.83
/ EACH