Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This jobber length drill bit is made of cobalt and has a 1/16 inch diameter shank. It is not rated for any standards. This jobber length drill bit has a straw/bronze finish, and has fractional inch measurements. It is non-coolant through and has a 143 Degrees drill bit point, with a 1⅞ inch length. Plus it has ⅞ inch spiral flutes, a straight shank, and 143 Degrees conventional point.
Spécifications techniques
ItemJobber Length Drill Bit
Decimal Equivalent0.0625
Material - MachiningCobalt
Drill Bit Point Angle143 Degrees
Coolant FedNon-Coolant Through
Flute Length7/8 in
Cutting DirectionRight Hand
Shank Dia.1/16 in
Drill Length ClassJobber Length
StandardsNot Rated
Drill Bit Size1/16 in
Measurement SystemFractional Inch
Finish - MachiningStraw/Bronze
Drill Bit Point TypeConventional Point
Flute TypeSpiral
Maximum Drilling Depth7/8 in
Shank Type - MachiningStraight
Overall Length1 7/8 in
Drill Bit GroupingIndividual
List NumberE0101803-G
Pays d’origineChina
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca