JOINT KNIFE, STAINLESS STEEL BLADE, PLASTIC HANDLE, STRAIGHT BLADE, 3 IN
JOINT KNIFE, STAINLESS STEEL BLADE, PLASTIC HANDLE, STRAIGHT BLADE, 3 IN
HYDE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This joint knife has a width of 3 inch, and a length of 3⅞ inch. The plastic handle is 4¼ inch long and has a hammer end style/type. It features corrosion-resistance, double hollow ground blade. In addition, it is made of stainless steel, plus it is not non-sparking.
Technical Specs
Item Joint Knife
Blade Flexibility Flexible
Blade Material Stainless Steel
Blade Width 3 in
Handle Length 4 1/4 in
Handle Style Hammer End
Product Type Joint Knife
Retractable Blade Not Retractable
Non-Sparking Status Not Non-Sparking
Blade Edge Type Straight
Blade Length 3 7/8 in
Blade Shape Straight
Features Corrosion-Resistant, Double Hollow Ground Blade
Handle Material Plastic
Overall Length 8 1/4 in
Replaceable Blade Blade Not Replaceable
Tang Type Full
Country of Origin China
(subject to change)
Alternate Products
HYDE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.63
/ EACH
HYDE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.97
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.47
/ EACH