!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ½ IN LARGEST BIT, ASME, 135 ° , RH

JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ½ IN LARGEST BIT, ASME, 135 ° , RH

WESTWARD

JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ½ IN LARGEST BIT, ASME, 135 ° , RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ½ IN LARGEST BIT, ASME, 135 ° , RH

JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ½ IN LARGEST BIT, ASME, 135 ° , RH

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $246.43 / each

EHC: EHC :
Min Qty 10 = $2,464.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP401J94
  • Mfr. Model # 401J94
  • UNSPSC # 23171609
  • CATALOGUE PAGE # 1333
  • Shipping Weight 3.97 lbs

Product Details

This jobber drill bit set is made of high speed steel. It includes sizes 1/16, ½, ¼, ⅛, 11/32, 13/32, 15/32, 3/16, 3/32, ⅜, 5/16, 5/32, 7/16, 7/32 inch, is designed for use with all materials, and meets ASME standards. This jobber length drill bit set has a black and gold finish, and has fractional inch measurements. It is non-coolant through. Plus it has 29 flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemJobber Drill Bit Set
  • Finish - MachiningBlack, Gold
  • Number of Drill Bits29
  • Drill Bit Point Angle135 Degrees
  • Number of Flutes29
  • Drill Bit GroupingSet
  • Shank Type - MachiningStraight
  • Aircraft DrillNo
  • Primary Material ApplicationAll Materials
  • Largest Drill Bit Size1/2 in
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
  • Drill Bit Point Type Split Point
  • Cutting Direction Right Hand
  • Drill Length Class Jobber Length
  • Standards ASME
  • Coolant Fed Non-Coolant Through
  • Drill Bit Size 1/16"-1/2" by 1/64"
  • Smallest Drill Bit Size 1/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list