!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ½ IN LARGEST BIT, ASME

JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ½ IN LARGEST BIT, ASME

WESTWARD

JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ½ IN LARGEST BIT, ASME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ½ IN LARGEST BIT, ASME

JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ½ IN LARGEST BIT, ASME

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $564.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP401J93
  • Mfr. Model # 401J93
  • UNSPSC # 23171609
  • CATALOGUE PAGE # 1268
  • Shipping Weight 7.165 lbs

Product Details

This jobber drill bit set is made of high speed steel. It is designed for use with all materials, and meets the standards for ASME. This jobber length drill bit set has a black oxide finish, and has fractional inch, letter, wire measurements. It is non-coolant through. Plus it has 115 flutes, a straight shank, a right hand cutting direction, and 118 Degrees conventional point.

Technical Specs

  • ItemJobber Drill Bit Set
  • Finish - MachiningBlack Oxide
  • Number of Drill Bits115
  • Drill Bit Point Angle118 Degrees
  • Number of Flutes115
  • Drill Bit GroupingSet
  • Shank Type - MachiningStraight
  • Aircraft DrillNo
  • Primary Material ApplicationAll Materials
  • Largest Drill Bit Size1/2 in
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch, Letter, Wire
  • Drill Bit Sizes Included #1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #4-1/2, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
  • Drill Bit Point Type Conventional Point
  • Cutting Direction Right Hand
  • Drill Length Class Jobber Length
  • Standards ASME
  • Coolant Fed Non-Coolant Through
  • Drill Bit Size #60 to #1, 1/16 in to 1/2 in by 1/64 in, A to Z
  • Smallest Drill Bit Size 1/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms