JOBBER LENGTH DRILL BIT, ¼ IN DRILL BIT SIZE, 2¾ IN FLUTE L, 4 IN LENGTH, COBALT
JOBBER LENGTH DRILL BIT, ¼ IN DRILL BIT SIZE, 2¾ IN FLUTE L, 4 IN LENGTH, COBALT
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This high-performance jobber length drill bit is made of cobalt and has a ¼ inch diameter shank. It meets the standards for ASME. This jobber length drill bit has a straw/bronze finish, and has fractional inch measurements. It is non-coolant through with a four-inch length. Plus it has two 2¾ inch spiral flutes, a straight shank, and a 135 Degrees split point drill point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.25
Material - Machining Cobalt
Drill Bit Point Angle 135 Degrees
Coolant Fed Non-Coolant Through
Number of Flutes 2
Maximum Drilling Depth 2 3/4 in
Shank Type - Machining Straight
Overall Length 4 in
Drill Bit Grouping Individual
Material Grade - Machining High Performance
Drill Bit Size 1/4 in
Measurement System Fractional Inch
Finish - Machining Straw/Bronze
Drill Bit Point Type Split Point
Flute Type Spiral
Flute Length 2 3/4 in
Cutting Direction Right Hand
Shank Dia. 1/4 in
Drill Length Class Jobber Length
Standards ASME
Alternate Products
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.77
/ EACH