JOBBER LENGTH DRILL BIT, ⅜ IN DRILL BIT SIZE, 4¼ IN LENGTH, CARBIDE, 118 °
JOBBER LENGTH DRILL BIT, ⅜ IN DRILL BIT SIZE, 4¼ IN LENGTH, CARBIDE, 118 °
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose jobber length drill bit is made of carbide. It is not rated for any standards. This jobber length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 4¼ inch length. Plus it has one 2¾-inch spiral flute, a straight shank, a right hand cutting direction, and 118 Degrees conventional point drill point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.375
Material - Machining Carbide
Drill Bit Point Angle 118 Degrees
Coolant Fed Non-Coolant Through
Number of Flutes 1
Maximum Drilling Depth 2 3/4 in
Shank Type - Machining Straight
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Material Grade - Machining General Purpose
Drill Bit Size 3/8 in
Measurement System Fractional Inch
Finish - Machining Bright (Uncoated)
Drill Bit Point Type Conventional Point
Flute Type Spiral
Flute Length 2 3/4 in
Cutting Direction Right Hand
Overall Length 4 1/4 in
Drill Point Length 118
Standards Not Rated
Country of Origin China
(subject to change)
Alternate Products
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$225.06
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.73
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$150.85
/ EACH