These drill bits do not have coolant holes. If coolant is required for drilling, it must be fed from the machine to the bits' tip using a separate hose. Carbide drill bits provide excellent hardness, wear resistance, and heat resistance. They are harder than high-speed steel, cobalt, or powdered-metal drill bits and require a rigid setup such as a fixed-spindle machine. The bits create precise holes with a smooth finish and often eliminate the need for reaming the hole after drilling. Jobber-length drill bits provide a good balance of strength and accuracy when drilling into a variety of materials.
This C2 jobber length drill bit is made of carbide and has a ⅛ inch diameter, one-inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a 2¼ inch length. Plus it has two 1¼ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a ⅛ inch diameter, one-inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a 2¼ inch length. Plus it has two 1¼ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/32 inch diameter, one-inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a two-inch length. Plus it has two one-inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/32 inch diameter, one-inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a two-inch length. Plus it has two one-inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a ⅛ inch diameter, 1⅛ inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a 2½ inch length. Plus it has two 1⅜ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a ⅛ inch diameter, 1⅛ inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a 2½ inch length. Plus it has two 1⅜ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/16 inch diameter, 1⅛ inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 2¾ inch length. Plus it has two 1⅝ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/16 inch diameter, 1⅛ inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 2¾ inch length. Plus it has two 1⅝ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a ⅛ inch diameter, one-inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 2¼ inch length. Plus it has two 1¼ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a ⅛ inch diameter, one-inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 2¼ inch length. Plus it has two 1¼ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This jobber length drill bit is made of cobalt and has a 3/16 inch diameter shank. It is designed for use with alloy steel, aluminum, cast iron, high carbon steel, light gauge metal, stainless steel, titanium. It is non-coolant through with a 3½ inch length. Plus it has 2 21/64 inch straight flutes, right hand cutting direction, and a 135 Degrees split point drill point.
This jobber length drill bit is made of cobalt and has a 3/16 inch diameter shank. It is designed for use with alloy steel, aluminum, cast iron, high carbon steel, light gauge metal, stainless steel, titanium. It is non-coolant through with a 3½ inch length. Plus it has 2 21/64 inch straight flutes, right hand cutting direction, and a 135 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/16 inch diameter, 1⅛ inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a 2¾ inch length. Plus it has two 1⅝ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/16 inch diameter, 1⅛ inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a 2¾ inch length. Plus it has two 1⅝ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This drill bit has a 17/64 inch diameter, 1¼ inch long shank. It is non-coolant through with a 4⅛ inch length. Plus it has 2⅞ inch straight flutes, 3 flats shank, a right hand cutting direction, and a 135 Degrees drill point.
This drill bit has a 17/64 inch diameter, 1¼ inch long shank. It is non-coolant through with a 4⅛ inch length. Plus it has 2⅞ inch straight flutes, 3 flats shank, a right hand cutting direction, and a 135 Degrees drill point.
This jobber length drill bit is made of cobalt and has a 9/32 inch diameter shank. It is designed for use with alloy steel, aluminum, cast iron, high carbon steel, light gauge metal, stainless steel, titanium. It is non-coolant through with a 4¼ inch length. Plus it has 2 20/21 inch straight flutes, right hand cutting direction, and a 135 Degrees split point drill point.
This jobber length drill bit is made of cobalt and has a 9/32 inch diameter shank. It is designed for use with alloy steel, aluminum, cast iron, high carbon steel, light gauge metal, stainless steel, titanium. It is non-coolant through with a 4¼ inch length. Plus it has 2 20/21 inch straight flutes, right hand cutting direction, and a 135 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 5/32 inch diameter, 1⅛ inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a 2½ inch length. Plus it has two 1⅜ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 5/32 inch diameter, 1⅛ inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a 2½ inch length. Plus it has two 1⅜ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This drill bit has a 25/64 inch diameter, 1 61/68 inch long shank. It is non-coolant through with a 5⅛ inch length. Plus it has 3 13/57 inch straight flutes, 3 flats shank, a right hand cutting direction, and a 135 Degrees drill point.
This drill bit has a 25/64 inch diameter, 1 61/68 inch long shank. It is non-coolant through with a 5⅛ inch length. Plus it has 3 13/57 inch straight flutes, 3 flats shank, a right hand cutting direction, and a 135 Degrees drill point.
This C2 jobber length drill bit is made of carbide and has a 5/32 inch diameter, 29mm long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has metric measurements. It is non-coolant through with a 64mm length. Plus it has two 1⅜ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 5/32 inch diameter, 29mm long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has metric measurements. It is non-coolant through with a 64mm length. Plus it has two 1⅜ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 5/32 inch diameter, 1⅛ inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a 2¾ inch length. Plus it has two 1⅝ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 5/32 inch diameter, 1⅛ inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a 2¾ inch length. Plus it has two 1⅝ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 7/64 inch diameter, 25mm long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has metric measurements. It is non-coolant through with a 57mm length. Plus it has two 1¼ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 7/64 inch diameter, 25mm long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has metric measurements. It is non-coolant through with a 57mm length. Plus it has two 1¼ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This drill bit has a 3/32 inch diameter shank. It is non-coolant through with a 2¼ inch length, plus it has 1 17/64 inch straight flutes, a right hand cutting direction, and a 118 Degrees drill point.
This drill bit has a 3/32 inch diameter shank. It is non-coolant through with a 2¼ inch length, plus it has 1 17/64 inch straight flutes, a right hand cutting direction, and a 118 Degrees drill point.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.