Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This M42 jobber length drill bit is made of cobalt and has a 9/64 inch diameter, 1⅛ inch long shank. It is for use with steel, titanium, tool and die steel, and meets ANSI standards , NAS 907 Type J. This 55TA series jobber length drill bit has a TiAlN finish, and has wire measurements. It is non-coolant through with a three-inch length. Plus it has two 1⅞ inch spiral flutes, a straight shank, and a 135 Degrees split point.
Spécifications techniques
ItemJobber Length Drill Bit
Decimal Equivalent0.144
Material - MachiningCobalt
Drill Bit Point Angle135 Degrees
Coolant FedNon-Coolant Through
Flute TypeSpiral
Flute Length1 7/8 in
Helix Angle28 Degrees
Spiral DirectionRight Hand
Shank Dia.9/64 in
Overall Length3 in
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsANSI, NAS 907 Type J
Drill Diameter Tolerance+0.0000 in/-0.0007 in
Web ConstructionTapered
Material Grade - MachiningM42
Primary Material Application ISO CodeM, P, S
Drill Bit Size#27
Measurement SystemWire
Finish - MachiningTiAlN
Drill Bit Point TypeSplit Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth9/16 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length1 1/8 in
Depth:Dia. Ratio4xD
Drill Point Length0.0298 in
Series55TA
Aircraft DrillYes
Sheeter DrillNo
Web ThinningWeb-Thinned
Primary Material ApplicationStainless Steel, Steel, Titanium, Tool and Die Steel
List Number550-TA
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca