!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
JACKET WELDING LEATHER BRN 2XL

JACKET WELDING LEATHER BRN 2XL

CONDOR

JACKET WELDING LEATHER BRN 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JACKET WELDING LEATHER BRN 2XL

JACKET WELDING LEATHER BRN 2XL

CONDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # CDRWJL30BR2XL
  • Mfr. Model # WJL30BR2XL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.07 lbs
Suggested Replacement Product
WELDING JACKET, COWHIDE, BROWN, SNAPS, 3 POCKETS, 2XL, VENTED BACK/UNDERARMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.62 / each

EHC: EHC :

Product Details

Brown leather welding jacket. Full 30" length provides complete leather protection. Split leather cowhide with reinforced seams. Rivet-reinforced pockets. Features underarm and back vents for welders comfort. 100% polyester inner arm and shoulder lining for easy on/off. 2X-Large.

Technical Specs

  • ItemWelding Jacket
  • ColourLight Brown
  • MaterialLeather
  • Closure Type Snap
  • Length 30"
  • Size 2X-Large
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list