!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN, LANDMARK SERIES, SQUARE, DOME TOP, 24 IN OVERALL W

TRASH CAN, LANDMARK SERIES, SQUARE, DOME TOP, 24 IN OVERALL W

RUBBERMAID

TRASH CAN, LANDMARK SERIES, SQUARE, DOME TOP, 24 IN OVERALL W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH CAN, LANDMARK SERIES, SQUARE, DOME TOP, 24 IN OVERALL W

TRASH CAN, LANDMARK SERIES, SQUARE, DOME TOP, 24 IN OVERALL W

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $938.57 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB9W03
  • Mfr. Model # FG9W0300BLA
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.8 lbs

Product Details

This black Landmark Series trash can has a hinged lid connection. It also features integrate waste management and window washing with the landmark series container. This trash can includes rigid plastic liner, insert personal messages and advertising, ideal for gas station or store front container, meets the standards for ADA, a textured, UV-protectant finish, and a 35-gallon capacity.

Technical Specs

  • ItemTrash Can
  • Garbage Container Capacity35 gal
  • Specific Container MaterialPlastic
  • Top TypeDome
  • Container Mounting StyleFree-Standing
  • IncludesRigid Plastic Liner, Insert Personal Messages And Advertising, Ideal For Gas Station Or Store Front Container
  • StandardsADA Compliant
  • FinishTextured, UV Protectant
  • Lid OptionsLid Included
  • Rigid Liner MaterialPlastic
  • Container Shape Square
  • Height 43 in
  • Depth 24 in
  • Colour Black
  • Width 24 in
  • Mobility Stationary
  • Features Integrate Waste Management and Window Washing With The Landmark Series(R) Container
  • Lid Connection Hinged
  • Location Indoor/Outdoor
  • Series Landmark Series(R)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list