!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTERMEDIATE CHEST,3 DRAWERS,1,200 LBS.

INTERMEDIATE CHEST,3 DRAWERS,1,200 LBS.

WESTWARD

INTERMEDIATE CHEST,3 DRAWERS,1,200 LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTERMEDIATE CHEST,3 DRAWERS,1,200 LBS.

INTERMEDIATE CHEST,3 DRAWERS,1,200 LBS.

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,480.39 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW53RH51
  • Mfr. Model # 53RH51
  • UNSPSC # 56101516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Technical Specs

  • ItemIntermediate Chest
  • Body FinishNone
  • Body MaterialStainless Steel
  • Drawer FinishPowder Coated
  • Drawer Liner MaterialEVA
  • Drawer Range1 to 5
  • Drawer Slide FunctionFully Extended Ball Bearing
  • Duty RatingHeavy Duty
  • Body Finish/ColourNone Silver
  • Includes Drawer LinersYes
  • Locking SystemKeyed
  • Number of Handles2
  • Overall Depth18 1/2 in
  • Overall Width42 3/4 in
  • StyleIntermediate Chest
  • Total Storage Capacity5,105 cu in
  • Dimensions42 3/4 in W x 18 1/2 in D x 14 1/4 in H
  • Body Colour Silver
  • Body Gauge 19 ga
  • Drawer Colour Silver
  • Drawer Gauge 19 ga
  • Drawer Material Steel
  • Drawer Slide Features Fully Extending
  • Drawer Slide Type Ball Bearing
  • Features Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
  • Includes Lock, Keys, (3) 2.5mm EVA Drawer Liners
  • Largest Maximum Drawer Load Capacity 99 lb
  • Number of Drawers 3
  • Number of Keys Included 2
  • Overall Height 14 1/4 in
  • Series Heavy Duty
  • Total Load Capacity 352 lb
  • Width Range 40 in to 49 in Wide
  • Overall Dimensions 42 3/4 in W x 18 1/2 in D x 14 1/4 in H
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list