!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTERMEDIATE CHEST,STEEL,100 LBS.,BLACK

INTERMEDIATE CHEST,STEEL,100 LBS.,BLACK

WESTWARD

INTERMEDIATE CHEST,STEEL,100 LBS.,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTERMEDIATE CHEST,STEEL,100 LBS.,BLACK

INTERMEDIATE CHEST,STEEL,100 LBS.,BLACK

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $745.60 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW49EV15
  • Mfr. Model # 49EV15
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 277
  • Shipping Weight 110.0 lbs

Technical Specs

  • ItemIntermediate Chest
  • Body FinishPowder Coated
  • Body MaterialSteel
  • Drawer FinishPowder Coated
  • Drawer Liner MaterialEVA
  • Drawer Range1 to 5
  • Drawer Slide FunctionFully Extended Ball Bearing
  • Duty RatingLight Duty
  • Includes(2) Keys
  • Largest Maximum Drawer Load Capacity100 lb
  • Number of Drawers3
  • Number of Keys Included2
  • Overall Height16 in
  • Series42
  • Total Load Capacity300 lb
  • Width Range40 in to 49 in Wide
  • Overall Dimensions42 in W x 19 in D x 16 in H
  • Body Colour Black
  • Body Gauge 20 ga
  • Drawer Colour Black
  • Drawer Gauge 22 ga
  • Drawer Material steel
  • Drawer Slide Features Fully Extending
  • Drawer Slide Type Ball Bearing
  • Body Finish/Colour Powder Coated Black
  • Includes Drawer Liners Yes
  • Locking System Keyed
  • Number of Handles 2
  • Overall Depth 19 in
  • Overall Width 42 in
  • Style Intermediate Chest
  • Total Storage Capacity 7,203 cu in
  • Dimensions 42 in W x 19 in D x 16 in H
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list