INTERMEDIATE CHEST,26-5/16X10-5/8,BLUE
INTERMEDIATE CHEST,26-5/16X10-5/8,BLUE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Intermediate chest. Ball bearing drawer slides, drawer liners. 80 lb. drawer capacity, 2,287 cu./in. storage capacity, 240 lb. load rating. Powder coat finish. Internal keyed lock, cylindrical, includes 2 keys. Side chrome metal with plastic comfort grip handles.
Technical Specs
- ItemIntermediate Chest
- Body FinishPowder Coated
- Body MaterialSteel
- Drawer FinishPowder Coated
- Drawer Liner MaterialPolyethylene Foam
- Drawer Range1 to 5
- Drawer Slide FunctionFully Extended Ball Bearing
- Duty RatingLight Duty
- Body Finish/ColourPowder Coated Blue
- Includes Drawer LinersYes
- Locking SystemKeyed
- Number of Handles2
- Overall Depth17 in
- Overall Width26 3/8 in
- Smallest Maximum Drawer Load Capacity100 lb
- Total Load Capacity240 lb
- Width RangeLess than 30 in Wide
- Overall Dimensions26 3/8 in W x 17 in D x 10 5/8 in H
- Body Colour Blue
- Body Gauge 20 ga
- Drawer Colour Blue
- Drawer Gauge 22 ga
- Drawer Material Steel
- Drawer Slide Features Fully Extending
- Drawer Slide Type Ball Bearing
- Features Aluminum Drawer Pulls
- Includes (2) Keys, Drawer Liners
- Largest Maximum Drawer Load Capacity 100 lb
- Number of Drawers 3
- Number of Keys Included 2
- Overall Height 10 5/8 in
- Series Heavy Duty
- Style Intermediate Chest
- Total Storage Capacity 2,287 cu in
- Dimensions 26 3/8 in W x 17 in D x 10 5/8 in H
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$360.33
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$360.33
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,564.14
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,564.14
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$964.06
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$963.82
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,449.82
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,449.82
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,361.93
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,393.28
/ EACH