INSULATED WIRE STRIPPE
INSULATED WIRE STRIPPE
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Klein-Kurve insulated wire stripper/cutter. Spring-loaded for self-opening. Serrated nose for easy bending, shaping and pulling of wire. Cleanly shears 6-32 and 8-32 screws. Strips and cuts 10, 12, 14, 16, 18 solid AWG and 12, 14, 16, 18, 20 stranded AWG.
Technical Specs
- ItemWire Stripper
- Stripping Capacity- Stranded Wire12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
- For Wire/Cable TypeSolid Wire, Stranded Wire
- Handle StyleAngled
- Wire Stripper LocationNose Side
- Adjustment MechanismNone
- Blade MaterialSteel
- FeaturesStrong Gripping Serrated Nose for Bending, Shaping and Pulling of Wire
- Handle ColourOrange
- Maximum Wire/Cable Diameter12 ga
- Overall Length8 in
- StandardsIEC 60900 and ASTM F1505
- Weight12 oz
- Maximum Stripping Capacity - Solid Wire10 AWG
- Minimum Stripping Capacity - Stranded Wire20 AWG
- Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
- Type Electrical Wire Strippers
- Cutting Capacities 18 to 10 AWG (Solid), 20 to 12 AWG (Stranded)
- Insulated Yes
- Voltage Rating 1,000 V
- Application Cutting, Looping, Stripping
- Body Material Steel
- Grip Style Standard Cushion
- Jaw Opening Type Spring Return
- Minimum Wire/Cable Diameter 18 ga
- Series Klein-Kurve
- Tether Ready No
- Minimum Stripping Capacity - Solid Wire 18 AWG
- Maximum Stripping Capacity - Stranded Wire 12 AWG
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.54
/ EACH