This screwdriver set has a width of 8¼ inch, a height of 1 inch, and is insulated. The multicomponent handle is red with an ergonomic style/type. In addition, it has a metric measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes keystone slotted: 9/64 inch, 3/16 inch, ¼ inch Phillips: #1, #2, #3, 6 pieces.
Technical Specs
ItemScrewdriver Set
Tip Size3 mm, 4.5 mm, 6.5 mm
Grip StyleErgonomic
InsulatedInsulated
Non-SparkingNot Non-Sparking
IncludesKeystone Slotted: 9/64 in, 3/16 in, 1/4 in Phillips: #1, #2, #3
StandardsASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
RatchetingNot Ratcheting
Shank MaterialAlloy Steel
Container TypeNone
Handle MaterialMulticomponent
Magnetized TipNot Magnetized Tip
Container Height1 in
Container Width8 1/4 in
Tip FinishChrome
Tip StylePhillips, Slotted
Number of Pieces6
ESD SafeNot ESD Safe
Measurement TypeMetric
Corrosion ResistantCorrosion-Resistant
Tether ReadyNot Tether Ready
Shank FinishChrome
Shank ShapeRound
Handle ColourRed
Handle TypeErgonomic
Sizes IncludedKeystone Slotted: 9/64 in, 3/16 in, 1/4 in, Phillips: #1, #2, #3