INSULATED PHILLIPS SCREWDRIVER, #2 TIP SIZE, 8 1/4 IN OVERALL L, 4 IN SHANK L
INSULATED PHILLIPS SCREWDRIVER, #2 TIP SIZE, 8 1/4 IN OVERALL L, 4 IN SHANK L
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Profilated Phillips screwdriver. Tip size #2. Shank length 4 inches. Overall length 8-5/16 inches.
Technical Specs
- ItemScrewdriver
- Grip StyleErgonomic
- Shank Diameter0.4 in
- Tip Size#2
- Corrosion ResistantCorrosion-Resistant
- For Fastener Size#2
- Handle MaterialPlastic
- Magnetized TipNot Magnetized Tip
- Non-SparkingNot Non-Sparking
- Shank CoatingInsulated
- Shank MaterialAlloy Steel
- StandardsASTM F1505, IEC 60900
- Tip FinishBlack Oxide
- Overall Length 8 1/4 in
- Screwdriver Style Insulated Phillips
- Shank Length 4 in
- Tip Style Phillips
- ESD Safe Not ESD Safe
- Handle Colour Black
- Insulated Insulated
- Non-Magnetic Not Non-Magnetic
- Replaceable Shank Not Replaceable Shank
- Shank Finish Insulated
- Shank Shape Round
- Tether Ready Not Tether Ready
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.29
/ EACH
-
WIHA TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.99
/ EACH
-
WERA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.63
/ EACH