!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 1 1/4 IN JAW W, 8 IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 1 1/4 IN JAW W, 8 IN OVERALL L

IDEAL

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 1 1/4 IN JAW W, 8 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 1 1/4 IN JAW W, 8 IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 1 1/4 IN JAW W, 8 IN OVERALL L

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46W392
  • Mfr. Model # 35-9029
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Product Details

This diagonal cutting pliers has a length of 8 inches and is insulated. The handle is orange and has a standard style/type. It features perspiration, water, oil and chemical-resistant and meets the standards for UL, ASTM F1505-01, IEC 60 900, OSHA. In addition, it is made of steel, plus it is non-sparking, and is not tether ready.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileFlush
  • InsulatedInsulated
  • Head Offset Angle0 Degrees
  • Maximum Jaw Opening3/4 in
  • Jaw Width1 1/4 in
  • Voltage Rating1,000V
  • Additional Tool FunctionsWire Cutter
  • Cutter Length3/4 in
  • Handle ColourOrange
  • Plier MaterialSteel
  • Steel TypeSteel
  • Plier Type Diagonal Cutting Pliers
  • ESD-Safe Not ESD Safe
  • Non-Sparking Not Non-Sparking
  • Overall Length 8 in
  • Jaw Length 3/4 in
  • Jaw Opening Type Manual
  • Tether Ready Not Tether Ready
  • Blade Material Steel
  • Features Perspiration, Water, Oil and Chemical-Resistant
  • Handle Style Standard
  • Standards ASTM F1505-01, IEC 60 900 Standards, OSHA Requirements for Insulated Tools 29 CFR 1911, UL Classified
  • Country of Origin Hong Kong (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list