INSULATED SCREWDRIVER, SLOTTED, 3/32 X 3 IN, ROUND
INSULATED SCREWDRIVER, SLOTTED, 3/32 X 3 IN, ROUND
IDEAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This screwdriver has a length of 5¾ inches and is insulated with an acetate/rubber handle. It meets the standards for ASTM F1505-01, IEC 60 900, OSHA. In addition, it is not non-sparking.
Technical Specs
Item Screwdriver
Shank Length 3 in
Tip Style Keystone Slotted
Handle Material Acetate, Rubber
Non-Sparking Not Non-Sparking
Shank Shape Round
Overall Length 5 3/4 in
Tip Size 3/32 in
ESD Safe Not ESD Safe
Insulated Insulated
Shank Material Steel
Standards ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1920
Country of Origin Taiwan
(subject to change)
Alternate Products
WIHA TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.88
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.98
/ EACH