INSPECTION GLOVES, L (9), FINISHED HEM, CUT/SEWN, POLYESTER, 9 IN LENGTH, 12 PK
INSPECTION GLOVES, L (9), FINISHED HEM, CUT/SEWN, POLYESTER, 9 IN LENGTH, 12 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These white Condor inspection gloves are size large and are made with polyester. In addition, they are uncoated, are full-finger, and feature a slip-on cuff.
Technical Specs
Item Inspection Glove
Glove Style Inspection
ANSI/ISEA Abrasion Level Not Tested
Insulated No
Glove Coating Material Uncoated
Includes Finger Fourchettes No
Finger Coverage Full Finger
Fabric Weight Medium
Size- Alpha L
Glove Construction Cut and Sewn
Reversible No
Touchscreen Compatible No
Pairs per Package 12
EN 388 Impact Rated Yes
Colour White
Hem Style Finished
Knit Material Polyester
Hand Protection Style Glove
Glove Hand Style Ambidextrous
Cuff Style Slip-On
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 9
Glove Length 9 in
Minimum Temperature Not Rated
Series Condor
Silicone-Free No
Sold As Pair
Reflective Backing No
Includes Double Palm No
Country of Origin Varies
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.33
/ PKG