!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSPECTION GLOVES, WOMEN'S L (9), FINISHED HEM, CUT/SEWN, POLYESTER, WHT, 12 PK

INSPECTION GLOVES, WOMEN'S L (9), FINISHED HEM, CUT/SEWN, POLYESTER, WHT, 12 PK

CONDOR

INSPECTION GLOVES, WOMEN'S L (9), FINISHED HEM, CUT/SEWN, POLYESTER, WHT, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSPECTION GLOVES, WOMEN'S L (9), FINISHED HEM, CUT/SEWN, POLYESTER, WHT, 12 PK

INSPECTION GLOVES, WOMEN'S L (9), FINISHED HEM, CUT/SEWN, POLYESTER, WHT, 12 PK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.99 / pkg. of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR4JD08
  • Mfr. Model # 4JD08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 922
  • Shipping Weight 0.3 lbs

Product Details

These white Condor inspection gloves are size large and are made with polyester. In addition, they are uncoated, are full-finger, and feature a slip-on cuff.

Technical Specs

  • ItemInspection Glove
  • Glove StyleInspection
  • ANSI/ISEA Abrasion LevelNot Tested
  • InsulatedNo
  • Glove Coating MaterialUncoated
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Fabric WeightMedium
  • Size- AlphaL
  • Glove ConstructionCut and Sewn
  • ReversibleNo
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • EN 388 Impact RatedYes
  • ColourWhite
  • Hem Style Finished
  • Knit Material Polyester
  • Hand Protection Style Glove
  • Glove Hand Style Ambidextrous
  • Cuff Style Slip-On
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Length 9 in
  • Minimum Temperature Not Rated
  • Series Condor
  • Silicone-Free No
  • Sold As Pair
  • Reflective Backing No
  • Includes Double Palm No
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list